Add More Items
View All Quick Selects
Below you can add an image for 'A2200403 LUTZE INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 In Overall Height, 1.95 In Overall Length, 1.95 In Overall Width, 3.7 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 5 Oz Weight
Total Availability: In Stock
Check local availability
Book Price
$90.53
Each
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 200A Blade Smartspot® Amp-Trap 2000®
$104.25
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV603PHIV|DV-603PH-Iv|Diva Inc 600W 3WY Iv CLM|Lewtron Electronics DV 603PH Iv|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-Iv|Lootron Electronics DV 603PH Iv|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-Iv|Lutron DV 603PH Iv|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-Iv|Lutron Electric DV 603PH Iv|Lutron Electric DV-603PH-1V|Lutr
$31.09
A Line Bulbs 1600 Lumens Led A21 17W 100EQ E26 CRI90 4000K Dimmable
$11.57
The Model 257 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 257 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$98.39
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$2,250.59
Lutron Dalia Led+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
$44.69
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120V, BCK and SD Wiring, Slide Actuator, Wire Lead Connect, Ivory, Indoor, 60 HZ, Incand, Halo, MLV, 1-Pole, 3-Way, Polycarb Housing, 1000W 662430
$56.08
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120V, BCK and SD Wiring, Slide Actuator, Wire Lead Connect, LT Almd, Indoor, 60 HZ, Incand, Halo, MLV, 1-Pole, 3-Way, Polycarb Housing, 1000W 662423
$52.73
Eaton Slide Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, Light Almond, 60 HZ, Incandescent, Halogen, MLV, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 600W 663604
$24.19
Eaton Slide Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, White, 60 HZ, Incandescent, Halogen, MLV, Single-Pole, Three-Way, Led With Preset, Single-Phase, Polycarbonate, 600W 663642
$24.20
Works With Select Dimmable CFL/Led or Incandescent Lighting Loads and Features A Sleek, Sculpted Ergonomic Design For Smooth, Easy Operation and Precise Control.
$45.07
1P 600W Inc Occ Sensor LT Almond
$42.99
Retroreflective Tape, Polystyrene Material, 2 In Overall Length, 1 In Overall Width, 12 In Overall Height, 1 LB
$131.21
Nvent Hof A24H20BLP Encl CNT HG CLM
$1,157.18
This item is no longer available. Click to view alternate items.
Fluorescent Lamp, 24.875 In Length, 5.375 In Width, 1.625 In Height, 120 V, 8 W, Instant Start Ballast, Instant, 2 Lamps, Stainless Steel Housing Material, Under Cabinet, 3.4 LB/Ea
$82.17
A26 3P Contactor, 480/60, 400-4
$717.77
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120 Vac Coil Voltage, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control
$3,998.87
Harmony Incandescent Single Pole/3-Way Dimmers Save Energy and Extend Bulb Life By Reducing The Amount Of Electricity Required to Power The Lights. Energy Consumption Reductions Of Up to 30% Are Possible. Offered In A Wide Variety Of Styles to Match The Look Of Previously Installed Switches and Receptacles, P&S Dimmers Also Allow You to Match The Light Level to The Task At Hand.
$30.33
24" 2 Lamp T5 2/8 Watt 120V Electronic Ballast Lamps Included
20
Popularity
Default